Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 8242YL Arc Flash/Soft Pack 6' Shock Absorbing Lanyard, with 1 Loop & 2 Snap Hooks

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

FallTech® 8242YL Arc Flash/Soft Pack 6' Shock Absorbing Lanyard, with 1 Loop & 2 Snap Hooks

Item #: WBB1917183

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $197.00 Save up to 9%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 8242YL Arc Flash/Soft Pack 6' Shock Absorbing Lanyard, with 1 Loop & 2 Snap Hooks

Features:
  • Y-leg for 100% Tie-off; with 1 Loop and 2 Snap Hooks
  • Kevlar® and Nomex® materials
  • Resist ignition and burning by limiting the transfer of electricity to the user's body during an Arc Flash event
  • Complies with ANSI Z359 and ASTM F887 Standards and OSHA Regulations
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES1
    • COLOR FINISHYellow
    • BRANDFallTech®
    • DESCRIPTIONArc Flash/Soft Pack Shock Absorbing Lanyard
    • MANUFACTURERS PART NUMBER8242YL
    • MATERIAL(S)Kevlar/Nomex Web & Steel
    • PACKAGE QUANTITY1
    • STYLEY-leg for 100 Percent Tie-off
    • TYPEShock Absorbing
    • WEIGHT LBS2.7
    • HOOK OPENING7/8"
    • NUMBER OF LEGS2
    • EXTENDED LENGTH6'
    • STRAP WIDTH INCHES1"
    • WORKING LENGTH6'
    • WEIGHT CAPACITY310 lbs
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 ANSI Z359.1-2007 ANSI Z359.13-2013

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!