Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-STOP™ Lanyards, DBI/SALA 1246193

EZ-STOP™ Lanyards, DBI/SALA 1246193

Item #: WBB313260

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $355.00 Save up to 16%
Price: $ 298.95
Product Information
Customer Review
Product Q&A
EZ-STOP™ Lanyards, DBI/SALA 1246193

The new and improved FORCE2™ Lanyards are now even lighter, stronger and more durable than ever.

  • Components can be changed in the field
  • Smallest shock absorber in the world
  • Thinnest-ever webbing for reduced weight and bulk
  • Lightest and strongest rebar hooks on the market
  • Hi-10™ Vectran Energy Management Material
  • Double-leg with elastic legs, aluminum snap hook and aluminum rebar hooks at leg ends x 6 ft

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • COLOR FINISHYellow
    • BRANDDBI-Sala®
    • DESCRIPTIONEZ-Stop™ Lanyard
    • DIAMETER INCHES1
    • MANUFACTURERS PART NUMBER1246193
    • MATERIAL(S)Polyester
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WEIGHT LBS5
    • APPROVALMeets or Exceeds All Applicable OSHA Standards
    • WORKING LENGTH6'
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • HARNESS CONNECTIONRebar Hook
    • EXTENDED LENGTH10'
    • ANCHORAGE CONNECTIONSnap Hook
    • HOOK OPENING3/4 in
    • STRAP WIDTH INCHES1-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!