Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor SP1101L3, Soft-Pack Energy Absorbing Lanyard, 3 ft.
See all 14 items in product family

Gemtor SP1101L3, Soft-Pack Energy Absorbing Lanyard, 3 ft.

Item #: WBB449054

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 3 ($134.85)

Price: $44.95
Product Information
Customer Review
Product Q&A
Gemtor SP1101L3, Soft-Pack Energy Absorbing Lanyard, 3 ft.

Conforms to OSHA requirements for fall arrest when used in conjunction with a conforming body harness. Built-in Energy Absorbing feature and two forged double locking snap hooks. 3' long.

Product Specifications

    • LENGTH FEET3
    • COLOR FINISHRed/Yellow
    • BRANDGemtor
    • DESCRIPTIONSoft-Pack Energy Absorbing Lanyard
    • MANUFACTURERS PART NUMBERSP1101L3
    • MATERIAL(S)Polyester Web
    • STYLEwith A Locking Snaphook at Each End
    • TYPEShock Absorbing
    • WORKING LENGTH6'
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY350 lbs
    • HARNESS CONNECTIONSnap Hook
    • EXTENDED LENGTH6'
    • ANCHORAGE CONNECTIONSnap Hook
    • STRAP WIDTH INCHES1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: Great product, fast delivery and easy to order.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!