discount codeFree shipping over 300

Applied at checkout

Nano-Lok™ Extended Length Self Retracting Lifeline, Steel Rebar Hook, Quick Connect, 9'

Nano-Lok™ Extended Length Self Retracting Lifeline, Steel Rebar Hook, Quick Connect, 9'

Item #: WBB1856821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$343.00 up to 7% OFF

Price: $318.95

Quantity

Customers Also Viewed

Nano-Lok™ Extended Length Self Retracting Lifeline, Steel Rebar Hook, Quick Connect, 9'

Features:
  • 310 lbs. capacity
  • 6' length
  • Lightweight and ergonomic housing makes handling more comfortable
  • Meets all applicable industry standards including , Z359.1.US

Product Specifications

  • LENGTH INCHES108
  • LENGTH FEET9
  • WIDTH INCHES3/4"
  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONNano-Lok™ Extended Length Quick Connect Self Retracting Lifeline - Web
  • MANUFACTURERS PART NUMBER3101592
  • MATERIAL(S)Dyneema® Fiber & Polyester Web
  • PACKAGE QUANTITY1
  • STYLESingle Lifeline
  • TYPEWeb
  • WEIGHT LBS4.01
  • HOOK OPENING2-1/2"
  • NUMBER OF LEGS1
  • LEG CONNECTION TYPESteel Rebar Hook
  • WEIGHT CAPACITY420 lbs
  • CABLE MATERIALPolyester Webbing
  • APPROVALS OR CERTIFICATIONSOSHA 1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI A10.32, Z359.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nano-Lok™ Extended Length Self Retracting Lifeline, Steel Rebar Hook, Quick Connect, 9'

Nano-Lok™ Extended Length Self Retracting Lifeline, Steel Rebar Hook, Quick Connect, 9'

Item #: WBB1856821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top