Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor SWL-20, Self-Retracting Lifeline - Polyester Webbing - 20'
See all 4 items in product family

Gemtor SWL-20, Self-Retracting Lifeline - Polyester Webbing - 20'

Item #: WBB449065

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 672.00
Product Information
Customer Review
Product Q&A
Gemtor SWL-20, Self-Retracting Lifeline - Polyester Webbing - 20'

Features:
  • Spring loaded drum with sealed ball bearings for smooth cable extension and retraction
  • Weather sealed die-cast aluminum housing
  • 1" wide polyester web lifeline
  • Swivel locking snaphook with fall indicator and 3600 lbs. gate (meets ANSI Z359. 12)
  • Internal components made of bronze, stainless steel and aluminum
  • Meets OSHA, ANSI
  • Made in USA
  • SWL-20 - Steel housing, 20' long web lifeline, 12 lbs.

Product Specifications

    • LENGTH FEET20
    • COLOR FINISHYellow
    • BRANDGemtor
    • MANUFACTURERS PART NUMBERSWL-20
    • MATERIAL(S)Steel
    • TYPESelf-Retracting Lifeline
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • CABLE MATERIALPolyester Webbing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!