Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leading Edge Self Retracting Lifelines, DBI/SALA 3504500
See all 77 items in product family

Leading Edge Self Retracting Lifelines, DBI/SALA 3504500

Item #: WBB313420

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,544.00 Save up to 12%
Price: $ 1,365.00
Product Information
Customer Review
Product Q&A
SRL ULTRA-LOK 30' GALV
  • Ultra-Lok® self retracting lifeline developed for the abusive leading edge environment incorporating over-sized cable and an external energy absorber

Product Specifications

    • LENGTH FEET30
    • WIDTH INCHES8-3/8 in
    • HEIGHT INCHES16-3/8 in
    • COLOR FINISHGray/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONUltra-Lok Self-Retracting Lifeline
    • MANUFACTURERS PART NUMBER3504500
    • MATERIAL(S)Zinc Plated Steel, Thermoplastic
    • WEIGHT LBS16 lb
    • NUMBER OF LEGS1
    • CABLE DIAMETER7/32 in
    • WEIGHT CAPACITY310 lbs
    • LOAD CAP.900 lb [Max]
    • HOOK OPENING3/4 in
    • CABLE MATERIALGalvanized Steel
    • APPROVALS OR CERTIFICATIONSMeets or exceeds all applicable industry Standards including OSHA, ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result