Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Squids® 3540M Tie Hook, Large Locking Hook, Orange, 15.8" Belt Length - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Ergodyne® Squids® 3540M Tie Hook, Large Locking Hook, Orange, 15.8" Belt Length - Pkg Qty 6

Item #: WBB306457

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.90 Save up to 19%
$4.15 each

Sold in packages of 6

Price: $24.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Squids® 3540M Tie Hook

Large Locking Hook: Super duty, reusable locking tie hook for organizing and cinching hoses, cords, pipe, and almost anything else
  • Large locking hook attachment with 360° swivel (1.5/38mm)
  • Cable lock for security and increased load capacity
  • Reusable sliding belt lock mechanism
  • High tensile strength, weather resistant Nylon 66
  • Hi vis orange color
  • Excellent resistance to oil, salt, solvents, and alkali
  • Temp range: -40°F - 176°F (-40°C - 80°C)
  • Recommended load limit: 44 lbs. (20kg)
  • Patent Pending
  • 3540M: 15.8 (40cm) belt


Product Specifications

    • COLOR FINISHOrange
    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER33403
    • MATERIAL(S)Nylon
    • PACKAGE QUANTITY6
    • SIZE15.8" (40cm)
    • TYPELarge Locking Hook
    • WEIGHT CAPACITY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!