discount codeFree shipping over 300

Applied at checkout

+

7"x 60" Bollard Cover - Black Cover/Red Tapes

7"x 60" Bollard Cover - Black Cover/Red Tapes

Item #: WB442986BKR

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • White
  • Black

Black

Price: $38.79

Save $1.16 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

7"x 72" Bollard Cover - Black Cover/Red Tapes

Usually ships in 2 to 5 days

Not Yet Rated

$41.79

Customers Also Viewed

BOLLARDGARD™ BOLLARD COVERS
7" x 60" Bollard Cover
Securely protect or cover old bollard posts with these bollard covers. Enhance and protect the appearance of bumper post steel bollards in all indoor or outdoor applications. Made of 1/8" thick high density polyethylene. UV stabilized for protection against fading or cracking. Includes two 1"W reflective stripes that are spaced 10" apart for high visibility. Adhesive gripper tabs allow secure and easy installation. 5 Year Limited Warranty.

Product Specifications

  • STYLESmooth
  • INSIDE DIAMETER INCHES7-1/8
  • HEIGHT INCHES60
  • MANUFACTURERS PART NUMBERBC760-BKR
  • DESCRIPTIONBollard Cover With Reflective Stripe
  • BRANDInnoplast
  • COLOR FINISHBlack
  • CONSTRUCTIONHD Polyethylene
  • OUTSIDE DIAMETER INCHES7-11/32
  • TYPEFits 6-5/8" OD Post
  • SHAPERound
  • THICKNESS INCHES1/8
  • TAPE COLORRed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7"x 60" Bollard Cover - Black Cover/Red Tapes

7"x 60" Bollard Cover - Black Cover/Red Tapes

Item #: WB442986BKR

The item above has been added to your shopping list:

List name

Save Item to

Select List

    7"x 60" Bollard Cover - Black Cover/Red Tapes
    7"x 60" Bollard Cover - Black Cover/Red Tapes
    7"x 60" Bollard Cover - Black Cover/Red Tapes
    7"x 60" Bollard Cover - Black Cover/Red Tapes
    7"x 60" Bollard Cover - Black Cover/Red Tapes

    Be the first to know about our special deals and events!

    Top