Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB666727

MPN #: 1521

UltraTech 1521 Ultra- I-Beam Protector®, 8 1/2"-L x 7 1/2"-W x 42"-H

Product Description
Ultra-I-Beam Protectors®

Modular design - Use one protector for each flange of I-beam. Allows installation on beams obstructed by walls or other structures.

Features :
  • Four protector units can completely cover I-beam
  • Install multiple units in a "stacked" mode for higher protection from scissor-lifts, raised forklifts and other high-reaching equipment
  • All polyethylene design with no painting or maintenance required for upkeep
  • Specially designed groove allows for quick and easy installation
  • No straps or fasteners required
  • Dimensions: 7-1/2"L x 8-1/2"W x 42"H
Not recommended for flanges thicker than 1/2"
PRICE
$99.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width8-1/2 in
Height42 in
Weight8 lbs

Product Details

TypeI-Beam Protector
MaterialPolyethylene
Package Quantity1
ColorYellow
Manufacturers Part Number1521
BrandUltraTech