Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall & Corner Guards

Wall and corner guards protect wall surfaces from damage caused by impact or abrasion. Bumper guards wrap around corners, mount to surfaces, or fit around pipes for complete protection. They are made from heavy duty materials to ensure years of lasting use. Wall bumper guards are ideal for use in warehouses, manufacturing facilities, and other commercial buildings.
93 Results

Surface Bumper Guards

Surface Bumper Guards
Ensure safety with Surface Bumper Guards to protect walls, corners, and equipment from impact. Designed for commercial, industrial, and security applications, these bumper guards offer a buffer zone for people, machines and objects. The bumper guard is durable and weather resistant, absorbing hard impacts and preventing injury and damage. Available in various mount types, dimensions, and colors.
CompareImageShapeLengthMounting MethodColorSeriesBrandModel #Price
Global Industrial™ Surface Bumper Guard, Type C, 39-3/8"L, Black/Yellow
Rounded
39-3/8 in
Self Adhesive
Black/Yellow
C
Global Industrial
Ships Same Day
WB670673
as low as

$37.95

Save $3.00 (7%)
Knuffi® Bumper Guard, W, 39"L x 2"W, Black/Yellow, 60-6902
W
39-3/8 in
Self Adhesive
Black/Yellow
W
Knuffi
WBB2246086as low as

$49.95

Save $3.00 (6%)
Knuffi® MiniGiant Surface Bumper Guard, 39"L, Black
Flat
39-3/8 in
Self Adhesive
Black
MiniGiant
Knuffi
WBB3181704$99.95
Knuffi® Giant Surface Bumper Guard, 98"L, Black
Flat
98 in
Self Adhesive
Black
Giant
Knuffi
WBB3181671$249.95
Knuffi® Magnetic Surface Bumper Guard, F, 39"L x 2"W, Black/Yellow, 60-6920
Flat
39-3/8 in
Magnetic
Black/Yellow
F
Knuffi
WBB2246096as low as

$64.95

Save $5.00 (7%)
Thermoplastic Rubber Round Bumper Guard RB-1 3-1/4" Diameter (Case of 16)
Round
3-1/4 in
Bolt On
Gray
-
Vestil
WB984857as low as

$67.95

Save $9.00 (12%)
Knuffi® Giant Surface Bumper Guard, 39"L, Black
Flat
39-3/8 in
Self Adhesive
Black
Giant
Knuffi
WBB3181705$77.95
Knuffi Heavy Duty Flat Bumper Guard, Type S, 39-3/8"L x 1-31/32"W, 60-6858
Flat
39-3/8 in
Self Adhesive
Black/Yellow
S
Knuffi
WBB1309561as low as

$82.95

Save $7.00 (8%)
Knuffi Flat Bumper Guard, Type F, 196-3/4"L x 1-9/16"W x 7/16"H, Black & Yellow, 60-6750
Flat
196-3/4 in
Self Adhesive
Black/Yellow
F
Knuffi
Ships Same Day
WBB885545
as low as

$135.95

Save $14.00 (9%)
Knuffi Surface Bumper Guard, Type D, 196-3/4"L x 2"W x 13/16"H, White, 60-6730-1
Flat
196-3/4 in
Self Adhesive
White
D
Knuffi
WBB885516as low as

$169.95

Save $10.00 (6%)
Showing 1-10 of 21 results

Edge Bumper Guards

Edge Bumper Guards
Safeguard surfaces with Global Industrial Edge Bumper Guards. These bumper guards include black and yellow warning markings to help reduce accidents and highlight danger at edges, gaps and obstacles at high-risk corners. Bumper Guards absorb hard impacts and includes adhesive for long-lasting adherence to many different surfaces. Dimensions vary per model.
Showing 1-10 of 17 results

Corner Bumper Guards

Corner Bumper Guards
These Corner Bumper Guards serve as a buffer zone, effectively absorbing hard impacts and preventing injuries and damages. Whether it's in high-traffic areas, hallways, corridors, or around machinery, forklifts, and shelves, these guards provide a crucial layer of defense. Designed for both indoor and outdoor use, they offer reliable protection in a wide range of environments.
Showing 1-10 of 33 results

Radius Corner Guards

Radius Corner Guards
Reinforce corner surfaces with Radius Corner Guards. These durable polyurethane foam corner guards offer impact resistance and corrosion resistance. Ideal for commercial properties, corporate buildings, and medical facilities. Corner guards provide impact resistance and furniture corner protection against damage and user injury. Choose various types and mounting options for your specific needs.

Pipe Bumper Guards

Pipe Bumper Guards
Enhance safety by marking pipes and other curved obstacles with Pipe Bumper Guards. A pipe guard offers impact resistance in various applications. With a variety of vibrant colors, our pipe guards provide high visibility for enhanced safety. These pipe guards include mounting accessories for easy installation, and various mount types are available. Dimensions vary per model.
Corner Guards

Corner Guards