Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wildeck® 6'L Guard Rail, WG6

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Wildeck® 6'L Guard Rail, WG6

Item #: WBB2056989

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wildeck® 6'L Guard Rail, WG6

Corrugated 11-gauge steel guard rail withstands impacts. Painted Wildeck safety yellow. Includes a one-year warranty. Model #B2056101 - Rail Hardware Pack: includes six 1/2" x 1-1/4" bolts, nuts and flat washers (sold separately).

Product Specifications

    • MOUNT TYPEBolt-On
    • LENGTH FEET6
    • IMPACT CAPACITY13,000 lbs @ 4 MPH
    • HEIGHT INCHES12
    • STYLEGuard Rail
    • BRANDWildeck®
    • COLOR FINISHYellow
    • LENGTH INCHES54
    • MANUFACTURERS PART NUMBERWG6
    • DESCRIPTION6' Guard Rail
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • TYPE6'L Rail

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!