discount codeFree shipping over 300

Applied at checkout

32"H FlexBollard™ - Natural Ground Installation - White Cover/Blue Tapes

IMAGE SHOWS ASPHALT MOUNTING

32"H FlexBollard™ - Natural Ground Installation - White Cover/Blue Tapes

Item #: WBB680099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Red
  • White
  • Black

White

Price: $288.89

Save $8.67 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

32"H FlexBollard™ - Natural Ground Installation - Black Cover/Blue Tapes

Usually ships in 3 to 6 days

Not Yet Rated

$288.89

Customers Also Viewed

32 Flex Bollard Natural Ground Installation - White Cover/Blue Tapes

FlexBollards deter vehicle impact with rigid bollard appearance, impact-resistant with 360° of flexibility. Available in 7" and 4.5" diameters-UV Resistant HDPE. Ideal for vehicle lane markers that help guide traffic safely. Impact resistant bollard allows 360° flexibility to be used in place of parking blocks and help reduce liability. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Takes minutes to install with no special tools required. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Natural Ground Installation. Also Available in Asphalt Installation and Concrete Installation.

Product Specifications

  • PACKAGE QUANTITY1
  • BRANDFlexPost®
  • STYLEFlexible Bollard
  • COLOR FINISHWhite
  • HEIGHT INCHES32
  • TYPEWith (2) 1"W 3M™ Reflective Stripes
  • MANUFACTURERS PART NUMBERB32-G-W/BU
  • MOUNT TYPENatural Ground Installation
  • DIAMETER INCHES7
  • TAPE COLORBlue Reflective
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
32"H FlexBollard™ - Natural Ground Installation - White Cover/Blue Tapes

32"H FlexBollard™ - Natural Ground Installation - White Cover/Blue Tapes

Item #: WBB680099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top