Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 252-012-048 Vehicular Back-up Alarm - 0.2 Amps 97 dB
See all 2 items in product family

Federal Signal 252-012-048 Vehicular Back-up Alarm - 0.2 Amps 97 dB

Item #: WBB258499

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Vehicular Back-up Alarm - 0.2 Amps 97 dB

Federal Signals Model 252 back-up alarm is a solid state audible warning device enclosed in a weatherproof housing. The alarm produces a horn tone of 97dB at four feet (109dB at 1m) and sounds at approximately 60 times per minute with equal on and off pulses. Model 252 conforms to SAE (Society of Automotive Engineers) J994 Sound Level Type C. Federal Signals Model 252 housing is constructed of black glassreinforced plastic and comes equipped with universal mountings for easy installation. When properly installed, this unit is weatherproof, dust-proof and not adversely affected by the steam cleaning of vehicles. This rugged device is polarity protected and will operate within a range of 12VDC-48VDC. Model 252 is designed for use in a wide variety of vehicles that operate in populated areas both indoors and out. This alarm is ideal for use on forklifts, tractors, waste disposal vehicles, dump trucks, earth moving equipment or any other vehicle that operates near people. Federal Signals Model 252 Vehicular Back-up Alarm is an economical life-safety device designed to prevent accidents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4
    • DEPTH INCHES1.63
    • HEIGHT INCHES4-3/5
    • MANUFACTURERS PART NUMBER252-012-048
    • MOUNT TYPEUniversalOne™
    • OPERATING CURRENT0.2 Amps
    • PACKAGE QUANTITY1
    • VOLTAGE12-48
    • BRANDFederal Signal
    • DECIBELS97
    • LED COLORSBlack
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result