Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 253-012-048 Vehicular Back-up Alarm - 0.25 Amps 82 to 107 dB
See all 2 items in product family

Federal Signal 253-012-048 Vehicular Back-up Alarm - 0.25 Amps 82 to 107 dB

Item #: WBB258500

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
Vehicular Back-up Alarm - 0.25 Amps 82 to 107 dB

Federal Signal's Model 253 is a unique backup alarm that samples the ambient noise levels surrounding the vehicle and adjusts its sound output automatically. The decibel output can vary from 82dB to 107dB @ 4 feet (92dB to 120dB @ 1m) when activated. By listening to the surrounding sound levels, model 253 will continuously adjust the output to provide 10dB (±4) over ambient noise levels. This self-adjusting vehicular alarm provides just the right level of audible signal required to warn employees of an approaching fork lift or tow motor. This solid state device operates on 12-48VDC vehicle system voltage. The Model 253 emits sound at 80 pulses per minute. It is polarity protected and will not operate when incorrectly wired. This backup alarm is completely sealed in a Type 4X housing. It complies with UL 583, recognized for use on Battery-Powered Industrial Trucks. Federal Signals Model 253 Backup Alarm operates as a Smart device, self adjusting its sound output level to the decibel level necessary to be heard above current ambient noise levels

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5
    • DEPTH INCHES3.78
    • HEIGHT INCHES3-1/16
    • MANUFACTURERS PART NUMBER253-012-048
    • MOUNT TYPEUniversalOne™
    • OPERATING CURRENT0.25 Amps
    • PACKAGE QUANTITY1
    • VOLTAGE12-48
    • BRANDFederal Signal
    • DECIBELS82-107
    • MADE IN THE U.S.A.Yes
    • LED COLORSBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed