Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 225XST-120G Hazardous Location Strobe Warning Light - 120VAC Green
See all 10 items in product family

Federal Signal 225XST-120G Hazardous Location Strobe Warning Light - 120VAC Green

Item #: WBB258497

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 299.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Hazardous Location Strobe Warning Light - 120VAC Green

Federal Signals Electraray® Model 225XST hazardous location strobe light provides 80 high intensity flashes per minute. This warning light is available in 12-24VDC, 24VDC, 120VAC and 240VAC. The Model 225XST has been certified by UL as meeting Type 4X water tight and corrosion resistant requirements; constructed to IP66 (in dome up orientation). This hazardous location warning light has a black polyurethane coated base and the inner fresnel lens is available in six colors (including magenta). The clear polycarbonate outer dome can be quickly removed for easy access to inspect the unit or change the lamp. The 225XST is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Model 225XST is ideal for wet, corrosive atmospheres like those found in food processing industries, or anywhere a visual signal is needed. Federal Signals affordable Electraray Strobe Warning Light is specifically designed for use in hazardous locations or where corrosive materials are present

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES7-1/2
    • COLOR FINISHGreen
    • DIAMETER INCHES5.5
    • MANUFACTURERS PART NUMBER225XST-120G
    • MOUNT TYPE1/2" Pipe
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • BRANDFederal Signal
    • LED COLORSGreen
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed