Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 870P-G5 Panel Mount Vibrating Horn 24V AC

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Edwards Signaling 870P-G5 Panel Mount Vibrating Horn 24V AC

Item #: WBB663971

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Features:

  • PLC compatible models
  • Corrosion resistant finish
  • Volume adjustable
  • Completely assembled
  • NEMA Type 4X rated
  • The Edwards 870P AC Series are low-current high decibel panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements.
  • Designed for semi-flush panel mounting using supplied mounting template or installation on a 4" (102mm) square box. For NEMA 4X installation mount to a NEMA 4X enclosure having a flat smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit.
  • Applications include use in panel boards and switchboards wherever a distinctive urgent signal is required for timing general alarm & warning.
  • 872-PO Plastic Projector AdaptaHorn Accessory. Plastic projector snaps onto any AdaptaHorn. Available as separate item.

Product Specifications

    • DESCRIPTIONPanel Mount Vibrating Horn
    • MANUFACTURERS PART NUMBER870P-G5
    • TYPEPanel Mount
    • VOLTAGE24
    • BRANDEdwards Signaling™
    • AMPS0.63
    • DC COIL RES. (OHMS)5.2
    • VA15.1
    • LED COLORSGray
    • dB AT 10 FT.78 to 103

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!