Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" X 26" Economy Convex Roundtangular Acrylic Mirrors

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

18" X 26" Economy Convex Roundtangular Acrylic Mirrors

Item #: WBB502863

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
18" X 26" Economy Convex Roundtangular Acrylic Mirrors

18" X 26" Economy Convex Rountangular Acrylic Mirror 160° of viewing area. Cropped Top and Bottom allows for Installation in Areas with Low Clearance. Mounting Hardware Included. Made in the USA.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES26
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERH131261
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS7 lbs.
    • BRANDSafety Security Products
    • BACKINGNone
    • VIEWING ANGLE (DEGREES)160
    • RIM TYPENone
    • SHAPERoundtangular
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

nice

This mirror is doing a fine job in our warehouse getting rid of some of the blind spots. Appreciated having all the necessary hardware in the box to put it up.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

nice

Your review: This mirror is doing a fine job in our warehouse getting rid of some of the blind spots. Appreciated having all the necessary hardware in the box to put it up.

Is this review helpful?

Good Product

Your review: Good price, product, and fast shipping.

Is this review helpful?

Great mirror

Your review: Mirror looks great and fits like gloove in the spot I wanted it to be. One of the 3 screws to hold the mirror in place will not tighten, but the other 2 scres are sufficient enough to hold it in place.

Is this review helpful?

Helpful

Your review: We use the mirror to see if parts are in correct position. Works great for our application.

Is this review helpful?

officer

Your review: Does not look like the picture , did not have the black rubber boots on it.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

No Thanks x
Save $1.00 with this comparable product +
Item #: WB490032
globalindustrial.com
Ships same day.
(0)
$43.95