Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 160-Degree Acrylic Convex Mirror - Indoor, 18" Diameter - PLX18
See all 81 items in product family

See All® 160-Degree Acrylic Convex Mirror - Indoor, 18" Diameter - PLX18

Item #: WBB1900053

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $60.00 Save up to 38%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 160-Degree Acrylic Convex Mirror - Indoor, 18" Diameter - PLX18

Features:

  • Convex detection mirrors are easy to install
  • Simple and easy to mount with the bracket(s) provided in the box
  • The mirrors are equipped with a swivel assembly and are adjustable to most any position or angle
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES7
    • HEIGHT INCHES18
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONAcrylic Convex Mirror
    • DIAMETER INCHES18
    • INCLUDESMounting Hardware
    • MODELPLX18
    • MOUNT TYPEWall
    • TYPEIndoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS4 lbs.
    • APPROVALMeets OSHA Requirements
    • BRANDSee All®
    • BACKINGHardboard
    • VIEWING ANGLE (DEGREES)160
    • RIM TYPEVinyl
    • SHAPERound

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sanitation engineer

Your review: I have them all over my bedroom excellent quality

Pros: very durable

Cons: I would like more of them

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
You might be interested in this similar product +
Item #: WB490120
globalindustrial.com
Ships same day.
$29.95