Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 18" Diameter - PV18-180
See all 67 items in product family

See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 18" Diameter - PV18-180

Item #: WBB1900102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $50.00 Save up to 26%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
See All® 180-Degree Acrylic Half Dome Mirror - Indoor, 18" Diameter - PV18-180

Features:

  • Dome detection mirrors are easy to install
  • Simple and easy to mount
  • Dome Mirrors are multi direction and can be used in areas were numerous mirrors would normally be required
  • Great for accident prevention in warehouses
  • The wide angle vision permits you to see around blind corners
  • Great Optics
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES7
    • HEIGHT INCHES7
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONAcrylic Half Dome Mirror
    • INCLUDESMounting Hardware
    • MODELPV18-180
    • MOUNT TYPEWall or Ceiling
    • TYPEIndoor
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS4 lbs.
    • APPROVALMeets OSHA Requirements
    • DIAMETER INCHES18
    • BACKINGFoam
    • VIEWING ANGLE (DEGREES)180
    • BRANDSee All®
    • RIM TYPEVinyl
    • SHAPEHalf Dome

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

good purchas

Your review: Worked great for our application, very easy to install.

Is this review helpful?

180-Degree Acrylic Half Dome Mirror - Indoor,

Your review: Great product. Great price.

Is this review helpful?

Dome Mirror

Your review: Excellent

Pros: none

Cons: none

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WB490310
globalindustrial.com
Ships same day.
$27.95