Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 All-Photoluminescent Super-Glow Anti-Skid Dots 4", Durable Polycarbonate, Self-Adhesive
See all 2 items in product family

10 All-Photoluminescent Super-Glow Anti-Skid Dots 4", Durable Polycarbonate, Self-Adhesive

Item #: WBB568334

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
10 All-Photoluminescent Super-Glow Anti-Skid Dots 4", Durable Polycarbonate, Self-Adhesive

These photoluminescent super-glow anti-slip dots absorb and store energy from ambient light. They are immediately visible in a sudden black-out or underneath smoke. Intended for INDOOR applications; ideal in office and light industrial environments, away from forklift traffic. These durable dots are made from Polycarbonate, a sturdier material than vinyl, and have a rough surface for very good skid prevention. Self-adhesive. IMPORTANT: Install on wet-cleaned, dust-free, dry smooth floor surfaces.

Product Specifications

    • COLOR FINISHPhotoluminescent Yellowish
    • BRANDAmerican Permalight
    • CONSTRUCTIONDurable Polycarbonate
    • DIAMETER INCHES4
    • MANUFACTURERS PART NUMBER83-40109
    • SELF-ADHESIVE/GUMMEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!