Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
INCOM® GHS1268 GHS "Exploding Bomb" Pictogram Placard, 10-3/4" x 10-3/4"

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

INCOM® GHS1268 GHS "Exploding Bomb" Pictogram Placard, 10-3/4" x 10-3/4"

Item #: WBB2229087

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.40
Product Information
Customer Review
Product Q&A
Accessories
INCOM® GHS1268 GHS "Exploding Bomb" Pictogram Placard, 10-3/4" x 10-3/4"

These 10.75" GHS hazard class permanent adhesive labels provide a quick and easy way to identify hazard class labeling requirements.

Product Specifications

    • WIDTH INCHES10-3/4
    • HEIGHT INCHES10-3/4
    • COLOR FINISHRed/Black/White
    • BRANDIncom Manufacturing
    • CONSTRUCTIONGloss Paper
    • DESCRIPTIONExploding Bomb
    • MANUFACTURERS PART NUMBERGHS1268
    • PACKAGE QUANTITY1
    • SIZE10-3/4" x 10-3/4"
    • TYPEGHS Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed