Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brady® BMP21-PLUS-KIT1 21-PLUS Label Printer w-Hard Case, Rechargeable Battery and AC Adapter

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Brady® BMP21-PLUS-KIT1 21-PLUS Label Printer w-Hard Case, Rechargeable Battery and AC Adapter

Item #: WBB2262314

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $195.00 Save up to 2%
Price: $ 190.32

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BMP® 21-PLUS Label Printer w-Hard Case, Rechargeable Battery and AC Adapter, BMP21-PLUS-KIT1

The super rugged, ultra intelligent BMP®21-PLUS is an affordable label and wire printer designed for the tool box. Kit comes with a hard case and rechargeable Li-ION battery. BMP®21-PLUS Label Printer with Hard Case, Rechargeable Battery and AC Adapter, MP®21-PLUS-KIT1 .Automatic label formatting for wire wraps, patch panels, terminal-blocks, cable flags, circuit breaker arrays and general banner labels. This handheld label printer creates multi-line labels for clear identification of wires, panels, circuit boards and other industrial items. Drop-tested and reinforced with molded-rubber impact bumpers for durability in the most demanding environments. On-board keyboard contains letters A to Z and numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas. Prints in 6 different text sizes ranging from 6 point to 40 point in a single color. Includes more than 100 symbols including electrical, safety, and Datacom.

Note: For Labels see BMP71 items in Brady® Safety Labels and Brady® Wire Marking Labels.
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES9-1/2
    • COLORWhite
    • BRANDBrady®
    • DESCRIPTIONLabel Printer Kit
    • MANUFACTURERS PART NUMBERBMP21-PLUS-KIT1
    • MODELBMP®21 Series
    • PACKAGE QUANTITY1
    • TYPELCD
    • WEIGHT LBS4.93
    • PRINT METHODStand-Alone Mode
    • RESOLUTION203 dpi
    • LABEL/TAPE WIDTH INCHES--
    • PRINT SPEED1-4"- Second
    • NO.OF LABELS--
    • MATERIALSPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed