Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Absorbent Specialty Products, Base Neutralizer 2 lbs. Bottle, BASE2

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Absorbent Specialty Products, Base Neutralizer 2 lbs. Bottle, BASE2

Item #: WBB2046924

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save up to 14%
Price: $ 22.25
Product Information
Customer Review
Product Q&A
Accessories
Absorbent Specialty Products, Base Neutralizer 2 lbs. Bottle, BASE2

Base Neutralizer Powder neutralizes acid spills, changes color during neutralization & solidifies liquid. 2 lb Bottle.

Documents
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES4
    • HEIGHT INCHES3
    • LENGTH FEET13/16
    • COLOR FINISHPale Orange
    • CONSTRUCTIONCitric Acid, Polymer & Thymol Blue
    • MANUFACTURERS PART NUMBERBASE2
    • PACKAGE QUANTITY1 Bottle
    • STYLEBottle
    • SHELF LIFE5+ Years
    • BRANDAbsorbent Specialty Products
    • DESCRIPTIONBase Neutralizer 2 lbs. Bottle
    • WEIGHT LBS3
    • TYPEBase

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!