Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech® 9158, Ultra-Gutter Guard Plus®, 6"H x 9'L

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

UltraTech® 9158, Ultra-Gutter Guard Plus®, 6"H x 9'L

Item #: WBB666786

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $161.00 Save up to 4%
Price: $ 153.95
Product Information
Customer Review
Product Q&A
Accessories
UltraTech® 9158, Ultra-Gutter Guard Plus®, 6"H x 9'L

Guard High - Flow Curb Inlets From Slit, Sediment And Other Containments.

Features

  • Designed for curb inlets with high-flow volumes
  • Unique, multi-dimensional outer filter combined with rigid inner frame maintains a low profile to prevent damage from vehicular traffic
  • Modular, 3-foot, inner frames allow for compact transport and storage
  • Counterweight inserts into inlet to keep unit upright
  • Secure Tie-back straps on either end of unit can be used with sod pin or stake for additional anchoring
  • Can be easily cleaned and reused
  • Helps comply with NPDES, 40 CFR 122.26 (1999)
  • Sizing Note: When ordering allow 12" overlap on each side of curb inlet
  • Dimensions: 6"H X 9'L
  • Weight: 13 Lbs.

Product Specifications

    • LENGTH INCHES108
    • WIDTH INCHES6
    • HEIGHT INCHES108
    • COLOR FINISHYellow
    • CONSTRUCTIONMade of 100 Percent Recycled Materials
    • MANUFACTURERS PART NUMBER9158
    • PACKAGE QUANTITY1
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999)
    • DESCRIPTIONUltra-Gutter Guard Plus®, 6"H x 9'L
    • WEIGHT LBS13
    • TYPEUltra-Gutter Guard Plus®
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!