UltraTech® 9148, Ultra-Gutter Guard Plus® Counterweight

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

UltraTech® 9148, Ultra-Gutter Guard Plus® Counterweight

Item #: WBB666783

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Accessories
UltraTech® 9148, Ultra-Gutter Curb Guard Plus® Counterweight

Guard High - Flow Curb Inlets From Slit, Sediment And Other Containments.

Features

  • Designed for curb inlets with high-flow volumes
  • Unique, multi-dimensional outer filter combined with rigid inner frame maintains a low profile to prevent damage from vehicular traffic
  • Modular, 3-foot, inner frames allow for compact transport and storage
  • Counterweight inserts into inlet to keep unit upright
  • Secure Tie-back straps on either end of unit can be used with sod pin or stake for additional anchoring
  • Can be easily cleaned and reused
  • Helps comply with NPDES, 40 CFR 122.26 (1999)
  • Dimensions: 14"L X 1 1/2" Dia. (Counterweight)
  • Weight: 7 Lbs.

Product Specifications

    • LENGTH INCHES14
    • COLOR FINISHBlack
    • CONSTRUCTIONCast Iron
    • MANUFACTURERS PART NUMBER9148
    • PACKAGE QUANTITY1
    • CERTIFICATIONSNPDES, 40 CFR 122.26 (1999)
    • DESCRIPTIONUltra-Gutter Guard Plus®, Counterweight
    • WEIGHT LBS7
    • DIAMETER INCHES1.5
    • TYPEUltra-Gutter Guard Plus®
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!