Chemtex BP12W Sorbent Pads, Oil-Only, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 181 items in product family

Chemtex BP12W Sorbent Pads, Oil-Only, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Item #: WBB522262

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.34 Save up to 38%
Price: $ 42.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Chemtex BP12W Sorbent Pads, Oil-Only, 15" x 19", Double Weight, Bonded Meltblown, 100/Pack

Our bonded-SM sorbents are constructed with 2 plies of polypropylene; spunbond/meltblown. These pads and rolls are oil-only so they are used to absorb oil, gasoline and other hydrocarbon-based liquids. These pads will not absorb water so they can be used to remove oil off water. Bonded-SM pads and rolls share the same features as our dimpled meltblown pads and rolls, plus an extra layer of spunbond polypropylene that is bonded to the top to make the pads and rolls low-linting on one side and highly absorbent on the opposite side. Bonded pads provide extra strength when needed, are economical, and are great for in-plant oil-only containment applications.

Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES19
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS30
    • COLOR FINISHWhite
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERBP12W
    • PACKAGE QUANTITY100
    • FLUIDS ABSORBEDOil Only
    • PERFORATIONSEvery 7-1/2"
    • BRANDChemtex
    • DESCRIPTIONChemtex Double Weight Pad
    • ABSORBENCY WEIGHTHeavy
    • # PLY2
    • TYPEPads

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed