Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Assorted

Chemtex 915-U Abosrbent Pillows, Universal, 9 X 15", 16/Pack
See all 25 items in product family

Chemtex 915-U Abosrbent Pillows, Universal, 9 X 15", 16/Pack

Item #: WBB522259

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($71.90)

List Price: $47.34 Save up to 24%
Price: $35.95
Product Information
Customer Review
Product Q&A
Accessories
Chemtex 915-U Abosrbent Pillows, Universal, 9 X 15", 16/Pack

Used to absorb large amounts of fluids where a pad just isn’t enough. Also good to use in tight, hard-to-reach areas. Use oil-only pillows on both land and water. Great in coolant tanks and sump wells. Use our universal pillows for MRO liquids and our hazmat pillows for acids, bases and unknown liquids.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES9
    • HEIGHT INCHES2
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS17
    • COLOR FINISHGray
    • CONSTRUCTIONRecycled Polypropylene
    • MANUFACTURERS PART NUMBER915-U
    • PACKAGE QUANTITY16
    • FLUIDS ABSORBEDUniversal
    • BRANDChemtex
    • DESCRIPTIONUniversal MRO Absorbent Pillows
    • TYPEPillows

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!