discount codeFree shipping over 300

Applied at checkout

SafeGard Absorbents™ For Oil, 3.5 lbs. Jug

SafeGard Absorbents™ For Oil, 3.5 lbs. Jug

Item #: WBB1663914

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.95 up to 3% OFF

Price: $17.50

Quantity

Customers Also Viewed

SafeGard Absorbents™ For Oil, 3.5 lbs. Jug

SafeGard Absorbent For Oil is specially formulated to aggressively absorb and fully clean all types of oil spills. Lightweight and easy to use. Takes only one application to completely remove oil and residue. Residue absorbent to full saturation. All natural/non-carcinogenic/suppresses vapors/encapsulates/can be incinerated. Contains less than 10% ash content after burned. Great for use in garages, manufacturing facilities, auto repair centers, fuel station centers, warehouses, machine shops and driveways. 3.5 lbs. jug.

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES5
  • HEIGHT INCHES11
  • CAPACITY/ABSORPTION GALLONS3.5
  • COLOR FINISHWhite
  • CONSTRUCTIONGranular Sorbent
  • MANUFACTURERS PART NUMBERSGB-32
  • PACKAGE QUANTITY1
  • FLUIDS ABSORBEDOil-Only
  • WEIGHT LBS2.5
  • SHELF LIFENone
  • CONTAINER TYPEJug
  • DESCRIPTIONOil-Only Absorbent
  • TYPESorbents
  • BRANDSafeGard Absorbents™
  • SIZE32 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SafeGard Absorbents™ For Oil, 3.5 lbs. Jug

SafeGard Absorbents™ For Oil, 3.5 lbs. Jug

Item #: WBB1663914

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top