Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Rollover image to zoom in

Click image to enlarge

See all 174 items in product family

Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Item #: WBB1597307

Sold By: globalindustrial.com

Available on or around 02/06/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Global Industrial Universal Pad, Medium Weight, 15" x 18", Gray, 100/Pack

Universal sorbent products offer strong, maximum absorbency for cleaning up all water and petroleum-based spills, making them an effective tool used in petroleum drilling fields, industrial facilities, automotive repair, railroad spur transfer areas, aviation maintenance, emergency first responders and general workshop applications. They are used to absorb and contain spills, leaks or drips during emergency and everyday spills. These universal sorbents meet Compliance & Regulation standards under CFR29, 40 & 49.

Features:
  • Ideal for containing leaks around equipment and general shop maintenance
  • Link multiple tubes together to isolate clean up area
  • Easy to place at differing angles and locations
  • Suitable for containing large spill areas and quick response to unexpected contamination


Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • CAPACITY/ABSORPTION GALLONS22
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY6 Months
    • MANUFACTURERS PART NUMBERUSS1618-M
    • PACKAGE QUANTITY100
    • PADS100
    • SHELF LIFE1 Year
    • FLUIDS ABSORBEDUniversal
    • BRANDGlobal Industrial™
    • DESCRIPTIONGlobal Industrial Universal Pad
    • WEIGHT LBS11
    • REMOVAL CAPABILITIESWater, Oils, Coolants, Solvents & Petroleum Based Spills
    • ABSORBENCY WEIGHTMedium
    • TYPEPads

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Medium Weight Absorbent Pads

Your review: They're comparable to the other high dollar pads we'd previously bought from another supplier.

Pros: They're lower in cost and work just as well. For an item that's designed to be used and thrown away, you can't go wrong with a lower cost.

Cons: Having to pay shipping, but even with shipping, they're still cheaper than our previous supplier.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed