Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, 2XL

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, 2XL

Item #: WBB306055

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.75 Save up to 22%
Price: $ 9.20
Product Information
Customer Review
Product Q&A
Accessories
Ergodyne® Proflex® 655 Neoprene Elbow Sleeve with Strap, Black, 2XL

Neoprene Elbow Sleeve w/ Strap: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
  • Neoprene
  • Adjustable
  • Ambidextrous
  • Black


Product Specifications

    • COLORBlack
    • BRANDErgodyne
    • DESCRIPTIONElbow Sleeve w/Strap
    • MANUFACTURERS PART NUMBER16586
    • MATERIAL(S)Neoprene
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPEElbow Sleeve With Strap
    • SERIESProflex® 655
    • PROMOTIONEveryday Low Price
    • FITS ELBOWS13" - 16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!