Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OccuNomix Classic Fabric Cap Knee Pads, Hook & Loop Closure, Black, 1 Pair
See all 40 items in product family

OccuNomix Classic Fabric Cap Knee Pads, Hook & Loop Closure, Black, 1 Pair

Item #: WBB1900615

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.50 Save up to 26%
Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
OccuNomix Classic Fabric Cap Knee Pads, Hook & Loop Closure, Black, 1 Pair

Ideal for delicate surfaces. Lightweight and comfortable. High Density Foam Body. Durable 600 Denier Polyester. Hook & Loop closure.

Product Specifications

    • COLORBlack
    • BRANDOccuNomix
    • DESCRIPTIONClassic Fabric Cap Knee Pads
    • MANUFACTURERS PART NUMBEROK-KP-350-06
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1 Pair
    • SIZEOne Size
    • CLOSURE TYPEHook & Loop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!