discount codeFree shipping over 300

Applied at checkout

IProtect® Reader Safety Glasses, ERB Safety, 17994 - Smoke Bifocal +2.0 Lens - Pkg Qty 12

IProtect® Reader Safety Glasses, ERB Safety, 17994 - Smoke Bifocal +2.0 Lens - Pkg Qty 12

Item #: WBB554055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.15 ea.

Price: $37.80 / Pkg of 12

Quantity Discount

  • Buy 1-2 $37.80 /pkg.
  • Buy 3+ $34.20 /pkg.

Quantity

Popular item in this category

Customers Also Viewed

iProtect® Reader Safety Glasses, ERB Safety, 17994 - Smoke

Smoke +2.0 bifocal safety glass not only offers impact protection, but aids in reading smaller print and performing detailed tasks in brighter environments. The hard-coated polycarbonate lens offers 99% UV protection and meets the requirements of ANSI Z87.1 - Impact.

Product Specifications

  • BRANDERB Safety
  • DESCRIPTIONIProtect® Reader Safety Glasses, +2.0 Lens
  • MANUFACTURERS PART NUMBER17994
  • PACKAGE QUANTITY12
  • SIZEOne Size
  • TYPEReader Safety Glasses
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • LENS COLORSmoke
  • FRAME CONSTRUCTIONPolycarbonate
  • ANTI-SCRATCHYes
  • HARD-COATYes
  • APPLICATIONSConstruction, Manufacturing
  • NOSE PADYes
  • ANTI-FOGNo
  • UV Protection99.99%
  • DIOPTERYes
  • LENS CONSTRUCTIONPolycarbonate
  • DIOPTER STRENGTH+2.0
  • FRAME COLORGray
  • ADJUSTABLE TEMPLENo
  • FRAME STYLEFrameless
  • PRICE PEREach
  • SERIESIProtect®
  • SIDE SHIELDSNo
  • METAL DETECTABLENo
  • TEMPLE COLORGray
  • INDOOR/OUTDOOROutdoor
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1 High Impact Requirements
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IProtect® Reader Safety Glasses, ERB Safety, 17994 - Smoke Bifocal +2.0 Lens - Pkg Qty 12

IProtect® Reader Safety Glasses, ERB Safety, 17994 - Smoke Bifocal +2.0 Lens - Pkg Qty 12

Item #: WBB554055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top