SnowEx Helixx Hopper .35 Cubic Yard Spreader, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Forget everything you thought you knew about poly spreaders. The HELIXX Poly Hopper Spreaders are a from-the-ground-up design based on extensive testing and three decades of SnowEx® hopper spreader innovation. The exclusive material delivery system vastly outperforms traditional augers, delivering unmatched material flow.
PRICE
$4,959.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 |
| Width | 38 in |
| Height | 45-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 192 lbs |
| Spread Width | 30 ft |
Product Details
| Assembly Required | No |
| Power | 12 Volt Motor |
| Type | Truck Slide-In Spreader |
| Mechanism | Electric |
| Color | Gray |
| Spreader Type | Tailgate |
| Auger Style | 6-1/4" Shaftless Auger-Steel |
| Spinner Type | 12" Poly |
| Capacity | 0.35 cu yd |
| Voltage | 12 V |
| Control | Digital Hand Control |
| Material | Steel |
| Manufacturers Part Number | 12145 |
| Spreading Material | Rock Salt, Ice Melt, Sand or 50/50 Salt/Sand |
| Brand | SnowEx |
Warranty
| Warranty | 2 yr |