SAM Splint, Multi-Purpose, ANSI Requirement, Orange
Write a Review
|
Questions & Answers (0)
Product Description
SAM Splint, Multi-Purpose, ANSI Requirement, Orange, 76001
Multi-Purpose orange splint easy to use for emergency situations, conforms to each fit properly for every emergency. Medique SAM Splint is constructed from a thin core of aluminum alloy, sandwiched and fixed between two layers of closed-cell foam. SAM Splints are extremely pliable and moldable, and soft enough to cut with ordinary household scissors. But once bent into any of three simple curves they become extremely strong and supportive.
Multi-Purpose orange splint easy to use for emergency situations, conforms to each fit properly for every emergency. Medique SAM Splint is constructed from a thin core of aluminum alloy, sandwiched and fixed between two layers of closed-cell foam. SAM Splints are extremely pliable and moldable, and soft enough to cut with ordinary household scissors. But once bent into any of three simple curves they become extremely strong and supportive.
CLEARANCE PRICE
$6.00was $22.75
Save $16.75 (74%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 4/5/2016 in |
| Height | 6 in |
| Weight | 0.3 lbs |
| Size | 4-1/4" x 24" |
Product Details
| Type | Splint |
| Number of Pieces | 1 |
| Color | Orange |
| Material | Aluminum Foam |
| Package Quantity | 1 |
| Description | SAM Splint |
| Manufacturers Part Number | 76001 |
| Brand | Everready First Aid |