Reclosable Sandwich Bags In Dispenser Box, 6-1/2"W x 6"L, 1 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These reclosable sandwich bags are made of 100% virgin 1 mil Low Density Polyethylene (LDPE) film that meets FDA and USDA specifications. Bags open along the width.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6-1/2 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 500 |
| Description | Clear Reclosable Sandwich Bags in Dispenser Box |
| Color | Clear |
| Manufacturers Part Number | 6682 |
| Brand | Laddawn |
| Recyclable | Yes |