Model # :WBB508783
MPN #: F20606T
Performance Seal Top Bags, Sandwich Size, 6"W x 6"L, Clear, 2 Mil, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The performance seal top bags will provide dependable bag performance at elevated temperatures of up to 170° F. Designed to hold prepared food items at higher temperatures for extended periods of time, these performance seal tops bags close securely and are easy to open, even with gloved hands (thanks to their offset lip and triple ridges). They meet USDA and FDA requirements for use with food products. Bags open along the width.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Gauge | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Performance Seal Top Bags Sandwich Size |
| Color | Clear |
| Stated Cube | 0.22 |