True® Sandwich/Salad Unit - 48-3/8"W x 30-1/8"D x 36-3/4"H, 12 Pan Tops, 2 Doors, 4 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Sandwich/Salad Unit, (12) 1/6 size (4"D) poly pans, stainless steel insulated cover, 11-3/4"D cutting board, s/s top/front/sides, aluminum back, (2) full doors, (4) shelves, white aluminum interior with 300 ss floor, 5" castors, 1/3Hp, 115v/60/1-ph, NEMA 5-15P.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,555.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 23-1/2 in |
| Height | 63 in |
Product Details
| Body Color Family | White |
| Type | Standard Top |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Hertz | 60 Hz |
| Handle Type | Recessed Horizontal Handle |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Capacity | 12 Top Pans ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 2 |
| Defrost Type | Frost-Free |
| Number of Shelves | 3 |
| Phase | 1 |
| Door Color Family | White |
| Thermostat Type | Dial |
| Manufacturers Part Number | TSSU-48-12 |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |