True® Undercounter Refrigerator 33 - 38°F - 48-3/8"W X 30-1/8"D, 1 Door, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Refrigerator, 33-38°F, s/s top & sides, white aluminum interior with 300 stainless steel floor, (1) door with 2 shelves, (2)drawers each accommodates (1) 12x18x6 food storage box (NOT included), 5" castors, front breathing, 1/5 HP.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,599.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/4 in |
| Depth | 20 in |
| Height | 29-3/4 in |
Product Details
| Type | Undercounter Refrigerator |
| Horsepower | 1/5 HP |
| Color | White |
| Door Type | Solid |
| Number of Drawers | 2 |
| Capacity | 12 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Manufacturers Part Number | TUC-48D-2 |
| Brand | True |