True® Back Bar Cooler 2 Section - 49-1/8"W X 24-1/2"D X 35-5/8"H, Stainless Steel, Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
Back Bar Cooler, two-section, 24" deep, 35-7/8" high, (48) 6-packs or (2) keg capacity, (4) shelves, condensing unit on left, s/s top, galvanized interior with 300 stainless steel floor, black vinyl exterior, (2) glass sliding doors, fluorescent interior lights, 1/3 HP, 115v/60/1-ph, NEMA 5-15P, 7.6 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$7,479.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49-1/8 in |
| Depth | 24-1/2 in |
| Height | 35-5/8 in |
Product Details
| Type | 2 Section |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Color | Silver |
| Amperage | 1.3 A |
| Door Type | Glass |
| Hertz | 60 Hz |
| Handle Type | Thin Handle |
| Adjustable Shelf | Yes |
| Capacity | 82 Cans ft³ |
| Voltage | 115 V |
| Number of Doors | 2 |
| Defrost Type | Cycle |
| Number of Shelves | 3 |
| Phase | 1 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TBB-24-48G-S |
| Brand | True |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |