Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771436

MPN #: PUP57

Eco-Flo PUP57 Portable Utility Pump, 1/2 HP, 1500 GPH

Product Description
Designed for larger water transfer jobs when pumping water from pools, spas, lakes or ponds

Features:
  • Heavy duty cast iron construction for durability equipped with 3/4" brass hose adapters
  • 115V, 1/2 HP motor
  • Built in handle for easy portability
  • Capable of boosting household water pressure to wash sidewalks, driveways, vehicles, tools, etc.
  • 10' power cord
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width6-13/16 in
Height10-5/16 in
Cord Length10 ft
Max Diameter Solids1/4 in
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature104 °F
Gallons per Minute25 gal/min
Float SwitchNo
Impeller MaterialThermoplastic
MaterialCast Iron
Discharge Connection TypeMNPT
Manufacturers Part NumberPUP57
Temperature of Liquid Pumped104
Continuous OperationYes
BrandEco-Flo
Solids HandlingYes
TypePortable Utility Pump
Horsepower1/2 HP
Amperage8 A
SeriesPUP
Switch TypeManual
Voltage115 V
Gallons per Hour1500 gal/hr
Includes3/4" Garden Hose Adapter
Max Pressure11.7 psi

Warranty

Warranty2

Compliance & Certifications

CertificationsCSA, SSPMA