Zoeller Waste-Mate N267 Submersible Sewage Pump, 1/2 HP, Non-Automatic
Write a Review
|
Questions & Answers (0)
Product Description
Zoeller Waste-Mate N267 Submersible Sewage Pump, 1/2 HP
For residential, commercial or industrial Sewage/dewatering. Passes 2 in. spherical solids. Dewatering and effluent sump pumps are not designed for use in pits handling raw Sewage. Pump installation and servicing should be performed by a qualified person. Corrosion-resistant, powder coated epoxy finish. Float operated, submersible (NEMA 6) 2-pole mechanical switch.Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing. Cast iron base on models 267 and 268. 2 in. female and 3 in. NPT male discharge .
For residential, commercial or industrial Sewage/dewatering. Passes 2 in. spherical solids. Dewatering and effluent sump pumps are not designed for use in pits handling raw Sewage. Pump installation and servicing should be performed by a qualified person. Corrosion-resistant, powder coated epoxy finish. Float operated, submersible (NEMA 6) 2-pole mechanical switch.Durable cast construction, ASTM Class 25 cast iron, switch case and pump housing. Cast iron base on models 267 and 268. 2 in. female and 3 in. NPT male discharge .
PRICE
$545.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 |
| Width | 13 in |
| Height | 14 in |
| Weight | 47.5 lbs |
| Cord Length | 15 ft |
| Switch Off Height | 4 in |
| Switch On Height | 12 in |
| Max Diameter Solids | 2 in |
| Discharge Connection Size | 2 in |
| Min Sump Pit Diameter | 18 |
Product Details
| Max Fluid Temperature | 130 °F |
| Rotations per Minute | 1725 rpm |
| Gallons per Minute | 128 gal/min |
| Impeller Material | Plastic, Metal |
| Material | Cast Iron |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | N267 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 130 |
| Brand | Zoeller |
| Solids Handling | Yes |
| Type | Submersible Sewage Pump |
| Horsepower | 1/2 HP |
| Color | Green |
| Amperage | 10.4 A |
| Series | Waste-Mate |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Thermal Protection | Yes |
| Voltage | 115 V |
| Gallons per Hour | 7680 gal/hr |
| Includes | 15' Power Cord |
| Connection Style | NPT |
| Inlet Connection Type | NPT |
| Base Material | Cast Iron |
| Shaft Seal Material | Carbon, Ceramic |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CSA |