Accucold Ice And Water Dispenser, Air Cooled, Makes Up To 220 Lbs./Day
Write a Review
|
Questions & Answers (0)
Product Description
Accucold's series of commercially approved ice machines and countertop ice makers bring powerful performance, user-friendly convenience, and professional style to commercial settings. The AIWD220 is an ENERGY STAR certified countertop ice + water dispenser that is ETL-S listed to NSF-12 standards. This unit can produce up to 220 lbs. of nugget ice daily, and the interior can store up to 6.2 lbs. This ice + water dispenser features three easy-to-use functions - ice, water, or ice + water, which provide expanded functionality, while the illuminated display and digital controls ensure easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser and is top-vented. With its countertop footprint and large production output, the AIWD220 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive, efficient, and user-friendly.
PRICE
$6,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-7/8 in |
| Depth | 23-3/4 in |
| Height | 33-1/2 in |
| Weight | 103 lbs |
| Pounds of Ice per 24 Hours | 220 lbs |
Product Details
| Storage Capacity | 6.2 lbs |
| Condenser Type | Self-Contained |
| Type | Water-Ice Dispenser |
| Color | Silver |
| Application | Commerical |
| Amperage | 4.6 A |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Nugget |
| Material | Stainless Steel |
| Description | Ice And Water Dispenser |
| Manufacturers Part Number | AIWD220 |
| Refrigerant Type | R290 |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr. parts & labor - 5 yr. compressor yr |
Compliance & Certifications
| Certifications | UL, ULC, ETL-S |