Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1653345

MPN #: WVB11BK

Wall Mount Wet Umbrella Bag Holder, Satin Black

Product Description
Glaro manufactures the most comprehensive selection of attractively designed, all aluminum, wet umbrella bag holders. As visitors enter indoor areas offer the ultimate solution to managing dripping wet umbrellas. Wet floors are slippery and may result in "slip and fall" injuries. Help keep floors clean, dry, and safe! Place these Wet Umbrella Bag Holders in lobbies, entrances, parking garages, coat check areas, staircases, and near elevators or escalators too. This wall mounted model holds 200 bags and can be attached to any vertical surface. A high temperature baked, satin black, powder coat finish is applied to the rustproof aluminum. Umbrella bags, [UB100] & [UB1000], can hold any size umbrella and are not included.

Features & Benefits:

  • Wall mounted model - will not accept sign
  • 200 bag capacity
  • Mounting hardware included
  • All aluminum construction
  • Satin black, baked, powder coat finish
  • Rust, corrosion, tarnish, and scratch resistant
  • Quick ship
  • Made in the USA
  • Model will not accept a sign

*Umbrella Bags Sold Separately.

PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
80.95
Buy 3 units - 5 units
77.95Save $3.00 (4%)
Buy 6+ units
75.95Save $5.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Height4 in
Weight1 lbs

Product Details

TypeUmbrella Bag Holder
Package Quantity1
ColorBlack
Manufacturers Part NumberWVB11BK
For Use WithUB100, UB1000
BrandGlaro