Baumgartens® Portfolio Clipboard - Black - 61634
Write a Review
|
Questions & Answers (0)
Product Description
Portfolio clipboard features a textured cover that protects your letter-size papers. Low-profile clip is designed with rubber grips that secure your files or documents firmly in place for convenient access. Vertical clipboard is made from recycled content to promote an eco-friendly design.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Width | 9-3/8 in |
| Height | 12-5/8 in |
Product Details
| Type | Clipboard |
| File Size Type | Letter |
| Orientation | Portrait |
| Color | Black |
| Style | Standard |
| Clipboard Material | Plastic |
| Package Quantity | 1 |
| Description | Portfolio Clipboard |
| Manufacturers Part Number | 61634 |
| Brand | Baumgartens |