Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB952152

Global Industrial™ Hardwood Dolly with Open Deck 36 x 24 1000 Lb. Capacity

Product Description
Our seasoned hardwood poplar open-deck Dolly comes smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Four swivel hard rubber casters. Measures 36" x 24" with a 1000 lb. capacity.

PROMOTIONAL PRICE
$60.31

was $70.95
Save $10.64 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height5 in
Weight Capacity1000 lbs
Weight19 lbs
Wheel Diameter3 in
Deck Width24 in
Deck Length36 in
Deck Height5 in

Product Details

Assembly RequiredYes
Wheel MaterialRubber
TypeHardwood Open Deck Dolly
Deck MaterialWood
ColorBrown
Caster Type(4) Swivel
StyleOpen Deck
MaterialWood
Manufacturers Part Number952152
BrandGlobal Industrial

Warranty

Warranty1 Year