Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB2238714

MPN #: 977400V

Dake SB-32V Floor Model Drill Press - 1-1/4" Drill Capacity - Frequency Drive - 120V - Var. Speed

Product Description
Dake SB-32V Floor Model Drill Press - 1-1/4" Drill Capacity - Frequency Drive - 120V - Variable Speed

Features:
  • Heavy-duty variable speed / reversible floor model drill press.
  • Depth is adjustable and can preset for repetitious drilling operation to predetermined depth.
  • Conveniently placed controls. E-Stop button, low voltage protection, and belt cover interlock switch for safety.
  • Adjustable Plexiglas chip / chuck guard standard.
  • Standard 110V for economical operation.
  • Frequency drive with reverse.
  • Bit changes quickly.
  • Precision ground table and base with Tee slots for clamping and fixturing.
  • Large table that can be swiveled or rotated on the column for a variety of drilling operations. Height adjustable table with locking mechanism.
  • Quick release belt tensioning for fast speed changes. Three-pulley system and variator for high torque and multiple speed ranges. Pulleys are drilled for best balance.
  • Three spoke handle with spring return for ergonomic operation.
  • Compact size to minimize floor space.
  • Large column diameter for added rigidity.
  • MT (Morse Taper) 4 accepts most standard size bits or adapters.
  • Drill press comes complete with chuck, keys, wedges, owner's manual and a 1-year Dake warranty; all you do is just add power.
Specifications:
  • Drill Capacity: 1-1/4"
  • Spindle Taper: MT4
  • Working Diameter: 18"
  • Number of Speeds: Variable Speed
  • Spindle Speed Range: 46 - 3,473 RPM
  • Spindle Travel: 5-1/4"
  • Column Diameter: 4"
  • Table (D x W): 15-3/4" x 15-3/4"
  • Base (D x W): 23-5/8" x 15"
  • Spindle to Table: 26-1/4" Max
  • Spindle to Base: 50"
  • Overall Height: 71"
  • Weight: 483 Lbs.


PRICE
$4,565.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size18 in

Product Details

StyleFloor
Motor Voltage110 V
Phase1
Manufacturers Part Number977400V
Motor Horsepower2 HP
BrandDake