Federal Signal's AudioMaster® 310-MV-MNC is a two-way industrial intercom that provides reliable communications and superior sound quality. The AudioMaster 310-MV-MNC's standard features include volume control, call button, balanced line output, listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F (-35°C to 66°C). The remote device activation feature allows you to activate an auxiliary signal such as a horn or light. The AudioMaster 310-MV-MNC requires 24VDC, 120VAC or 240VAC to power each unit. The intercom is easy to operate. Press the switch down to talk and release to listen. When the ambient noise level is too high for the standard 310-MV integrated microphone, the 310-MV-MNC noise canceling unit is used to improve transmission quality. The 310-MV-MNC is ideal for use at oil refineries, petrochemical plants, offshore platforms, pulp and paper mills, water treatment facilities, airports, shipyards or anywhere reliable two-way communication is important for safe, efficient operation
Two-Way Intercom - Noise Cancelling
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6.5 in |
| Depth | 5 in |
| Height | 9-7/8 in |
Product Details
| Type | Noise Cancelling |
| Mounting Location | Wall |
| Voltage | 24VDC, 120VAC, 240VAC V |
| Made in the USA | Yes |
| Color | Gray |
| Manufacturers Part Number | 310-MV-MNC |
| Brand | Federal Signal |
Related Products
Features: 10 Pack of Headphones Draw String, Carry Bag 18' x 14" Personal, On-Ear Design Foam Ear Cushions, Replaceable Plug: 3.5mm Stereo Jacketed Cord: 6 feet Chew-Resistant, Braided Nylon Cord Speaker drivers: 40mm Frequency response: 20Hz~20KHz Impedance: 32 Ohms Sensitivity: 100dB Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 5 Ounces Warranty: 1 Year
This water, dust, and tamper proof LCD TV enclosure fits 26"- 32" TV screens and is perfect for outdoor and harsh public or industrial environments. Key Features and Benefits: Water-proof, Dust-proof, & Tamper-proof - NEMA 4X Strong, Welded Steel Construction with Hinged Door, Built to Last Shatter-proof Clear or Anti-Glare Polycarbonate Window German Engineered, Keyed Compression Locks Axial Fan and Filter System Filter is Easily Cleaned or Inexpensively Replaced Internal, Adjustable VESA Mount Bracket (fits all TV's) Mounts Directly to Wall without need for Clunky, Exterior Bracket ...
Features: Design: Deluxe, over-ear Cushions: Leatherette, replaceable Plug: 3.5mm Stereo Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...
An affordable entry-level headphone, the AE-711 is a time-proven design within the education market. Providing compatibility with a wide number of electronic devices that offer a 3.5mm input, this headphone is also built with comfort in mind. Equipped with vinyl padded earpads for prolonged comfort with an adjustable headband and a 5-foot cord to give students a wider range of motion. The AVID AE-711 is a perfect choice for educators and 1:1 student learning. Benefits: Easy to clean and store Chew resistant nylon braided cord Affordable and dependable Strain relief at earpiece cord ...
Features: 5 Pack of Headphones Draw String, Carry Bag 18' x 14" Deluxe, Over-The-Ear Design Leatherette Cushions, Replaceable Volume Control On Ear Cup Plug: 3.5mm Stereo Jacketed Cord: 5' Dura-Cord chew-resistant PVC jacketed, braided nylon Speaker drivers: 57mm Ferrite Beads Frequency response: 20Hz-20KHz Impedance: 32 Ohms Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 8 Ounces Warranty: 1 Year