95.0
AmScope 20X-50X Kid's Deluxe Stereo Microscope with Digital Camera, Rock Kit, Dual-Illumination
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-3/4 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Viewing Head | Binocular |
| Type | Stereo Microscope |
| Head Type | Binocular |
| Color | White |
| Power Supply | 110V |
| Series | SE102 |
| Eyepiece Magnification | 10X |
| For Use With | Kids & Students |
| Field View | Widefield |
| Illumination | LED |
| Light Source | LED |
| Material | Metal & Plastic |
| Description | Kid's Deluxe Stereo Microscope with Digital Camera |
| Magnification Range | 20X - 50X |
| Package Quantity | 1 |
| Manufacturers Part Number | SE102LED-15A-NGRK-TW-E |
| Objective | 2X |
| Brand | AmScope |
Warranty
| Warranty | 5 yr |