Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381039

MPN #: 141446

Rice Lake 350-10-7 Single-Ramp Wheelchair Platform Scale, 1000 lb x 0.2 lb

Product Description
Rice Lake's 350-10-7 single-ramp wheelchair platform scale allows high capacity, accurate weighing for a wide range of patients. Convenient keypad tare reduces errors and increases efficiency. This sturdy scale is easily transported on two heavy-duty rear wheels to any location.

Features:
  • Single ramp for on/off access
  • Integrated wheels for easy transport
  • Large, stable scale base
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Ability to manually enter the tare weight of additional items, such as a wheelchair or oxygen tank
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
PRICE
$2,709.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2 in
Width37-1/2 in
Height2-3/8 in
Weight Capacity1000 lbs
Weight78 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Platform Length29-1/2 in
Unit of Measurementlb, kg
Platform Width32 in
Pan/Platform Size32" x 29-1/2" x 2-3/8"
Height RodN

Product Details

DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number141446
BrandRice Lake
TypeWheelchair Scale
ColorBlack
HandpostN
Package Quantity1
DescriptionSingle-Ramp Platform Wheelchair Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986