Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
EarthWay Products

Model # :WBB3800626

MPN #: 90308

EarthWay Battery Operated Wheeled Push Sprayer with Stainless Steel Chassis, 8 Gallon Capacity

Product Description
Cover more ground with a versatile battery-powered sprayer built for lawns, gardens, jobsites, weed and algae treatment, insect control, and winter ice applications. The 8-gallon wheeled design combines extended runtime with easy mobility. DeWalt battery not included.

Features:
  • Long-lasting cordless power: Runs for up to four hours on a DeWalt battery (battery not included)
  • High-output performance: 1.3 GPM pump with regulated 100 psi pressure
  • Flexible coverage: T-Jet nozzle provides a 30-inch spread, while the hose delivers spray reach up to 20 feet
  • Complete spray setup: Includes a 9.5-foot hose, wand, and removable boom
  • Easy to maneuver: Adjustable handle and 13-inch pneumatic tires add mobility and stability
  • Stainless steel frame adds corrosion resistance and durability
  • 1 Year Limited Manufacturer Defect Warranty


PRICE
$949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width25 in
Height25 in
Weight Capacity75 to 100 lbs
Weight50 lbs
Spread Width20 ft

Product Details

Assembly RequiredYes
TypeWalk Behind Spreader
ColorWhite
Spreader TypePush
Capacity8 gal
ControlLever
MaterialStainless Steel
Manufacturers Part Number90308
Spreading MaterialHerbicide, Pesticide, Ice Melt
BrandEarthWay Products

Warranty

Warranty1 yr